



€335.82/ pieceexcl. VAT
€406.34incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PWL |
Type | 16B-1 |
Series | Sprocket PWL |
Type | 16B-1 |
Number of teeth | 72 |
Pitch | 25.4 mm |
Pitch | 1 in |
Pitch circle | 582.31 mm |
Outer Diameter | 596.1 mm |
Pilot bore | 30 mm |
Tooth width Simplex | 16.2 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |