



€70.00/ pieceexcl. VAT
€84.70incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PWL |
Type | 12B-1 |
Series | Sprocket PWL |
Type | 12B-1 |
Number of teeth | 54 |
Pitch | 19.05 mm |
Pitch | 3/4 in |
Pitch circle | 327.63 mm |
Outer Diameter | 337.7 mm |
Pilot bore | 25 mm |
Tooth width Simplex | 11.1 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |