



€32.85/ pieceexcl. VAT
€39.75incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PWL |
Type | 12B-1 |
Series | Sprocket PWL |
Type | 12B-1 |
Number of teeth | 41 |
Pitch | 19.05 mm |
Pitch | 3/4 in |
Pitch circle | 248.86 mm |
Outer Diameter | 258.9 mm |
Tooth width Simplex | 11.1 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |