



€70.16/ pieceexcl. VAT
€84.89incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PWL |
Type | 10B-1 |
Series | Sprocket PWL |
Type | 10B-1 |
Number of teeth | 64 |
Pitch | 15.875 mm |
Pitch | 5/8 in |
Pitch circle | 323.53 mm |
Outer Diameter | 331.9 mm |
Pilot bore | 25 mm |
Tooth width Simplex | 9.1 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |