



€29.49/ pieceexcl. VAT
€35.68incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PWL |
Type | 08B-1 |
Series | Sprocket PWL |
Type | 08B-1 |
Number of teeth | 59 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Pitch circle | 238.2 mm |
Outer Diameter | 244.5 mm |
Pilot bore | 20 mm |
Tooth width Simplex | 7.2 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |