Plate Wheel 085B-1 Z=43

  • ERIKS:14430799
  • Manufacturer:8054652051523
Image 1
Image 2
Image 1
Image 2
Save to list

€14.57/ pieceexcl. VAT

€17.63incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket PWL
Type
085B-1
Series
Sprocket PWL
Type
085B-1
Number of teeth
43
Pitch
12.7 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187