Plate Wheel 083B-1 Z=40

  • ERIKS:14430662
  • Manufacturer:8054652050083
Image 1
Image 2
Image 1
Image 2
Save to list

€8.69/ pieceexcl. VAT

€10.51incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket PWL
Type
083B-1
Series
Sprocket PWL
Type
083B-1
Number of teeth
40
Pitch
12.7 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187