Plate Wheel 083B-1 Z=39

  • ERIKS:14430661
  • Manufacturer:8054652050076
Image 1
Image 2
Image 1
Image 2
Save to list

€8.40/ pieceexcl. VAT

€10.16incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket PWL
Type
083B-1
Series
Sprocket PWL
Type
083B-1
Number of teeth
39
Pitch
12.7 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187