Plate Wheel 083B-1 Z=33

  • ERIKS:14430655
  • Manufacturer:8054652050014
Image 1
Image 2
Image 1
Image 2
Save to list

€6.20/ pieceexcl. VAT

€7.50incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket PWL
Type
083B-1
Series
Sprocket PWL
Type
083B-1
Number of teeth
33
Pitch
12.7 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187