Plate Wheel 083B-1 Z=32

  • ERIKS:14430654
  • Manufacturer:8054652050007
Image 1
Image 2
Image 1
Image 2
Save to list

€5.82/ pieceexcl. VAT

€7.04incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket PWL
Type
083B-1
Series
Sprocket PWL
Type
083B-1
Number of teeth
32
Pitch
12.7 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187