Plate Wheel 083B-1 Z=28

  • ERIKS:14430650
  • Manufacturer:8054652049964
Image 1
Image 2
Image 1
Image 2
Save to list

€4.77/ pieceexcl. VAT

€5.77incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket PWL
Type
083B-1
Series
Sprocket PWL
Type
083B-1
Number of teeth
28
Pitch
12.7 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187