Plate Wheel 081B-1 Z=42

  • ERIKS:14430607
  • Manufacturer:8054652049520
Image 1
Image 2
Image 1
Image 2
Save to list

€7.87/ pieceexcl. VAT

€9.52incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket PWL
Type
081B-1
Series
Sprocket PWL
Type
081B-1
Number of teeth
42
Pitch
12.7 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187