



€16.01/ pieceexcl. VAT
€19.37incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PWL |
Type | 06B-1 |
Series | Sprocket PWL |
Type | 06B-1 |
Number of teeth | 66 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Pitch circle | 200.18 mm |
Outer Diameter | 204.4 mm |
Pilot bore | 20 mm |
Tooth width Simplex | 5.3 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |