



€29.84/ pieceexcl. VAT
€36.11incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PWL |
Type | 06B-1 |
Series | Sprocket PWL |
Type | 06B-1 |
Number of teeth | 100 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |