Plate Wheel 05B-1 Z=95

  • ERIKS:14430506
  • Manufacturer:8054652048448
Image 1
Image 2
Image 1
Image 2
Save to list

€16.73/ pieceexcl. VAT

€20.24incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket PWL
Type
05B-1
Series
Sprocket PWL
Type
05B-1
Number of teeth
95
Pitch
8 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187