Plate Wheel 05B-1 Z=76

  • ERIKS:14430502
  • Manufacturer:8054652048400
Image 1
Image 2
Image 1
Image 2
Save to list

€10.85/ pieceexcl. VAT

€13.13incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket PWL
Type
05B-1
Series
Sprocket PWL
Type
05B-1
Number of teeth
76
Pitch
8 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187