Plate Wheel 05B-1 Z=45

  • ERIKS:14430482
  • Manufacturer:8054652048202
Image 1
Image 2
Image 1
Image 2
Save to list

€4.15/ pieceexcl. VAT

€5.02incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket PWL
Type
05B-1
Series
Sprocket PWL
Type
05B-1
Number of teeth
45
Pitch
8 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187