



€1.52/ pieceexcl. VAT
€1.84incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PWL |
Type | 05B-1 |
Series | Sprocket PWL |
Type | 05B-1 |
Number of teeth | 12 |
Pitch | 8 mm |
Pitch circle | 30.91 mm |
Outer Diameter | 33.7 mm |
Tooth width Simplex | 2.8 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |