Plate Wheel 04B-1 Z=32

  • ERIKS:14430352
  • Manufacturer:8054652046895
Image 1
Image 2
Image 1
Image 2
Save to list

€2.75/ pieceexcl. VAT

€3.33incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket PWL
Type
04B-1
Series
Sprocket PWL
Type
04B-1
Number of teeth
32
Pitch
6 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187