Plate Wheel 03B-1 Z=64

  • ERIKS:14430316
  • Manufacturer:8054652046536
Image 1
Image 2
Image 1
Image 2
Save to list

€5.38/ pieceexcl. VAT

€6.51incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket PWL
Type
03B-1
Series
Sprocket PWL
Type
03B-1
Number of teeth
64
Pitch
5 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187