Plate Wheel 03B-1 Z=50

  • ERIKS:14430307
  • Manufacturer:8054652046444
Image 1
Image 2
Image 1
Image 2
Save to list

€3.13/ pieceexcl. VAT

€3.79incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket PWL
Type
03B-1
Series
Sprocket PWL
Type
03B-1
Number of teeth
50
Pitch
5 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187