Plate Wheel 03B-1 Z=26

  • ERIKS:14430290
  • Manufacturer:8054652046277
Image 1
Image 2
Image 1
Image 2
Save to list

€2.61/ pieceexcl. VAT

€3.16incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket PWL
Type
03B-1
Series
Sprocket PWL
Type
03B-1
Number of teeth
26
Pitch
5 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187