Plastic tape strapping tool PRA 13/16mm

  • ERIKS:11819253
  • Manufacturer:4030198171448
Image 1
Plastic tape strapping sets, 13 mm without dispenser
Plastic strapping device
Technical data:
Weight: 2.3 kg
Type of fastener: sealing sleeve
Tensioning method: With winding shaft.
Minimum mounting area: 160 mm.
Tape type: PP plastic tape
Save to list

€308.30/ pieceexcl. VAT

€373.04incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150