Plastic tape PET 2500m breaking load: 2900N

  • ERIKS:12327816
  • Manufacturer:4030198304013
Image 1
Plastic tape strapping set, PET-plastic tape, green, imprinted• High tensile strength and low stretch Matching tape for dispenser cart Ø 406 mm. Tape core Ø 406 mm. Polyester tapes have properties and values that are comparable with steel packing tape (high strength and low stretch).
Save to list

€102.50/ pieceexcl. VAT

€124.03incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Length
2500 m
Width
13 mm
Max. tensile load
2,900