Plastic tape PET 1750m breaking load: 4400N

  • ERIKS:12327818
  • Manufacturer:4030198304037
Image 1
Plastic tape strapping set, PET-plastic tape, green, imprinted

•    High tensile strength and low stretch
Matching tape for dispenser cart Ø 406 mm.
Tape core Ø 406 mm.

Polyester tapes have properties and values that are comparable with steel packing tape (high strength and low stretch).
Save to list

107,60 €/ pieceexcl. VAT

130,20 €incl. VAT

Estimated delivery date - 07.10.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Length
1750 m
Width
16 mm
Max. tensile load
4,400