
€0.60/ pieceexcl. VAT
€0.73incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.60 | - |
25+ | €0.48 | 20.63% |
50+ | €0.43 | 28.57% |
100+ | €0.41 | 31.75% |
250+ | €0.38 | 36.51% |
500+ | €0.36 | 39.68% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Plain bushes |
Manufacturer ID | TUP 008.010 DU |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |