
€0.79/ pieceexcl. VAT
€0.96incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.79 | - |
25+ | €0.65 | 18.07% |
50+ | €0.57 | 27.71% |
100+ | €0.52 | 33.73% |
250+ | €0.50 | 36.14% |
500+ | €0.48 | 39.76% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Plain bushes |
Manufacturer ID | TUF 08.08 DU |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 8 mm |
With collar | Yes |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |