





€19.70/ pieceexcl. VAT
€23.84incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.70 | - |
5+ | €15.76 | 20.00% |
10+ | €12.81 | 35.00% |
30+ | €9.85 | 50.00% |
50+ | €8.87 | 55.00% |
100+ | €7.88 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0850 |
Bore diameter | 45 mm |
Groove Diameter | 34.3 mm |
Groove Width | 4.2 mm |
Material seal | PTFE |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 34.3 mm |
D | 45 mm |
L | 4.2 mm |
O-ring seal | 32,92x3,53 |
C | 6 mm |
r1 | 1 mm |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 15 m/s |