





€13.50/ pieceexcl. VAT
€16.34incl. VAT
13 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.50 | - |
5+ | €10.80 | 20.00% |
10+ | €8.78 | 35.00% |
30+ | €6.75 | 50.00% |
50+ | €6.08 | 55.00% |
100+ | €5.40 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0850 |
Bore diameter | 32 mm |
Groove Diameter | 21.3 mm |
Groove Width | 4.2 mm |
Material seal | PTFE |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 21.3 mm |
D | 32 mm |
L | 4.2 mm |
O-ring seal | 20,22x3,53 |
C | 6 mm |
r1 | 1 mm |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 15 m/s |