





€237.50/ pieceexcl. VAT
€287.38incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €237.50 | - |
5+ | €190.00 | 20.00% |
10+ | €154.38 | 35.00% |
30+ | €118.75 | 50.00% |
50+ | €106.88 | 55.00% |
100+ | €95.00 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0850 |
Bore diameter | 300 mm |
Groove Diameter | 276 mm |
Groove Width | 8.1 mm |
Material seal | PTFE |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 276 mm |
D | 300 mm |
L | 8.1 mm |
O-ring seal | 272,40x6,99 |
C | 14 mm |
r1 | 1.8 mm |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 15 m/s |