





€224.50/ pieceexcl. VAT
€271.65incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €224.50 | - |
5+ | €179.60 | 20.00% |
10+ | €145.93 | 35.00% |
30+ | €112.25 | 50.00% |
50+ | €101.03 | 55.00% |
100+ | €89.80 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0850 |
Bore diameter | 290 mm |
Groove Diameter | 266 mm |
Groove Width | 8.1 mm |
Material seal | PTFE |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 266 mm |
D | 290 mm |
L | 8.1 mm |
O-ring seal | 259,70x6,99 |
C | 14 mm |
r1 | 1.8 mm |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 15 m/s |