





€212.00/ pieceexcl. VAT
€256.52incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €212.00 | - |
5+ | €169.60 | 20.00% |
10+ | €137.80 | 35.00% |
30+ | €106.00 | 50.00% |
50+ | €95.40 | 55.00% |
100+ | €84.80 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0850 |
Bore diameter | 280 mm |
Groove Diameter | 256 mm |
Groove Width | 8.1 mm |
Material seal | PTFE |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 256 mm |
D | 280 mm |
L | 8.1 mm |
O-ring seal | 253,57x6,99 |
C | 14 mm |
r1 | 1.8 mm |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 15 m/s |