





€95.10/ pieceexcl. VAT
€115.07incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €95.10 | - |
5+ | €76.08 | 20.00% |
10+ | €61.82 | 35.00% |
30+ | €47.55 | 50.00% |
50+ | €42.80 | 55.00% |
100+ | €38.04 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0850 |
Bore diameter | 160 mm |
Groove Diameter | 144.9 mm |
Groove Width | 6.3 mm |
Material seal | PTFE |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 144.9 mm |
D | 160 mm |
L | 6.3 mm |
O-ring seal | 142,24x5,33 |
C | 9 mm |
r1 | 1.3 mm |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 15 m/s |