



€66.00/ pieceexcl. VAT
€79.86incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €66.00 | - |
5+ | €52.80 | 20.00% |
10+ | €42.90 | 35.00% |
30+ | €33.00 | 50.00% |
50+ | €29.70 | 55.00% |
100+ | €26.40 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0825 |
Bore diameter | 80 mm |
Groove Diameter | 59 mm |
Groove Width | 8.1 mm |
Material seal | PTFE |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 59 mm |
D | 80 mm |
L | 8.1 mm |
O-ring seal | 58,00x6,99 |
C | 10.5 mm |
r1 | 1.8 mm |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 2 m/s |