



€71.80/ pieceexcl. VAT
€86.88incl. VAT
4 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €71.80 | - |
5+ | €57.44 | 20.00% |
10+ | €46.67 | 35.00% |
30+ | €35.90 | 50.00% |
50+ | €32.31 | 55.00% |
100+ | €28.72 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0825 |
Bore diameter | 75 mm |
Groove Diameter | 64 mm |
Groove Width | 4.2 mm |
Material seal | PTFE |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 64 mm |
D | 75 mm |
L | 4.2 mm |
O-ring seal | 63,09x3,53 |
C | 6 mm |
r1 | 1.3 mm |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 2 m/s |