



€601.00/ pieceexcl. VAT
€727.21incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €601.00 | - |
5+ | €480.80 | 20.00% |
10+ | €390.65 | 35.00% |
30+ | €300.50 | 50.00% |
50+ | €270.45 | 55.00% |
100+ | €240.40 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0825 |
Bore diameter | 350 mm |
Groove Diameter | 322 mm |
Groove Width | 9.5 mm |
Material seal | PTFE |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 322 mm |
D | 350 mm |
L | 9.5 mm |
O-ring seal | 319,50x8,4 |
C | 13 mm |
r1 | 2.5 mm |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 2 m/s |