



€361.50/ pieceexcl. VAT
€437.42incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €361.50 | - |
5+ | €289.20 | 20.00% |
10+ | €234.98 | 35.00% |
30+ | €180.75 | 50.00% |
50+ | €162.68 | 55.00% |
100+ | €144.60 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0821 |
Bore diameter | 260 mm |
Groove Diameter | 230 mm |
Groove Width | 15 mm |
Material seal | PTFE |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 230 mm |
D | 260 mm |
L | 15 mm |
C | 12 mm |
r1 | 0.8 mm |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 15 m/s |