



€43.10/ pieceexcl. VAT
€52.15incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €43.10 | - |
5+ | €34.48 | 20.00% |
10+ | €28.02 | 35.00% |
30+ | €21.55 | 50.00% |
50+ | €19.40 | 55.00% |
100+ | €17.24 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0820 PUR/R |
Bore diameter | 80 mm |
Groove Diameter | 64.5 mm |
Groove Width | 6.3 mm |
Material seal | PUR |
Material energizer | NBR |
Temperature range | from -30 to 100 °C |
d | 64.5 mm |
D | 80 mm |
L | 6.3 mm |
C | 4 mm |
r1 | 0.9 mm |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |