Piston seal 0820 PUR/R 75x64 L=4,2

  • ERIKS:14413997
Image 1
Image 2
Image 1
Image 2
Save to list

€42.80/ pieceexcl. VAT

€51.79incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€42.80

-

5+

€34.24

20.00%

10+

€27.82

35.00%

30+

€21.40

50.00%

50+

€19.26

55.00%

100+

€17.12

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820 PUR/R
Bore diameter
75 mm
Groove Diameter
64 mm
Groove Width
4.2 mm
Material seal
PUR
Material energizer
NBR
Temperature range
from -30 to 100 °C
d
64 mm
D
75 mm
L
4.2 mm
C
2.5 mm
r1
0.9 mm
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s