Piston seal 0820 PUR/R 63x47,5 L=6,3

  • ERIKS:14413991
Image 1
Image 2
Image 1
Image 2
Save to list

€31.60/ pieceexcl. VAT

€38.24incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€31.60

-

5+

€25.28

20.00%

10+

€20.54

35.00%

30+

€15.80

50.00%

50+

€14.22

55.00%

100+

€12.64

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820 PUR/R
Bore diameter
63 mm
Groove Diameter
47.5 mm
Groove Width
6.3 mm
Material seal
PUR
Material energizer
NBR
Temperature range
from -30 to 100 °C
d
47.5 mm
D
63 mm
L
6.3 mm
C
3 mm
r1
0.5 mm
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s