Piston seal 0820 PUR/R 60x49 L=4,2

  • ERIKS:14413990
Image 1
Image 2
Image 1
Image 2
Save to list

€32.50/ pieceexcl. VAT

€39.33incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€32.50

-

5+

€26.00

20.00%

10+

€21.13

35.00%

30+

€16.25

50.00%

50+

€14.63

55.00%

100+

€13.00

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820 PUR/R
Bore diameter
60 mm
Groove Diameter
49 mm
Groove Width
4.2 mm
Material seal
PUR
Material energizer
NBR
Temperature range
from -30 to 100 °C
d
49 mm
D
60 mm
L
4.2 mm
C
2.5 mm
r1
0.5 mm
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s