Piston seal 0820 PUR/R 60x44,5 L=6,3

  • ERIKS:13146093
Image 1
Image 2
Image 1
Image 2
Save to list

€29.60/ pieceexcl. VAT

€35.82incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€29.60

-

5+

€23.68

20.00%

10+

€19.24

35.00%

30+

€14.80

50.00%

50+

€13.32

55.00%

100+

€11.84

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820 PUR/R
Bore diameter
60 mm
Groove Diameter
44.5 mm
Groove Width
6.3 mm
Material seal
PUR
Material energizer
NBR
Temperature range
from -30 to 100 °C
d
44.5 mm
D
60 mm
L
6.3 mm
C
3 mm
r1
0.5 mm
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s