Piston seal 0820 PUR/R 50x39 L=4,2

  • ERIKS:14413987
Image 1
Image 2
Image 1
Image 2
Save to list

€26.20/ pieceexcl. VAT

€31.70incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€26.20

-

5+

€20.96

20.00%

10+

€17.03

35.00%

30+

€13.10

50.00%

50+

€11.79

55.00%

100+

€10.48

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820 PUR/R
Bore diameter
50 mm
Groove Diameter
39 mm
Groove Width
4.2 mm
Material seal
PUR
Material energizer
NBR
Temperature range
from -30 to 100 °C
d
39 mm
D
50 mm
L
4.2 mm
C
2.5 mm
r1
0.5 mm
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s