Piston seal 0820 PUR/R 32x21 L=4,2

  • ERIKS:14413984
Image 1
Image 2
Image 1
Image 2
Save to list

€15.80/ pieceexcl. VAT

€19.12incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.80

-

5+

€12.64

20.00%

10+

€10.27

35.00%

30+

€7.90

50.00%

50+

€7.11

55.00%

100+

€6.32

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820 PUR/R
Bore diameter
32 mm
Groove Diameter
21 mm
Groove Width
4.2 mm
Material seal
PUR
Material energizer
NBR
Temperature range
from -30 to 100 °C
d
21 mm
D
32 mm
L
4.2 mm
C
2.5 mm
r1
0.5 mm
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s