Piston seal 0820 PUR/R 28x20,5 L=3,2

  • ERIKS:14413983
Image 1
Image 2
Image 1
Image 2
Save to list

€15.50/ pieceexcl. VAT

€18.76incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.50

-

5+

€12.40

20.00%

10+

€10.07

35.00%

30+

€7.75

50.00%

50+

€6.98

55.00%

100+

€6.20

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820 PUR/R
Bore diameter
28 mm
Groove Diameter
20.5 mm
Groove Width
3.2 mm
Material seal
PUR
Material energizer
NBR
Temperature range
from -30 to 100 °C
d
20.5 mm
D
28 mm
L
3.2 mm
C
2 mm
r1
0.5 mm
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s