Piston seal 0820 PUR/R 120x99 L=10,5

  • ERIKS:14414011
Image 1
Image 2
Image 1
Image 2
Save to list

€70.10/ pieceexcl. VAT

€84.82incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€70.10

-

5+

€56.08

20.00%

10+

€45.57

35.00%

30+

€35.05

50.00%

50+

€31.55

55.00%

100+

€28.04

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820 PUR/R
Bore diameter
120 mm
Groove Diameter
99 mm
Groove Width
10.5 mm
Material seal
PUR
Material energizer
NBR
Temperature range
from -30 to 100 °C
d
99 mm
D
120 mm
L
10.5 mm
C
7 mm
r1
0.9 mm
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s