Piston seal 0820 PUR/R 110x89 L=8,1

  • ERIKS:14414007
Image 1
Image 2
Image 1
Image 2
Save to list

€61.80/ pieceexcl. VAT

€74.78incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€61.80

-

5+

€49.44

20.00%

10+

€40.17

35.00%

30+

€30.90

50.00%

50+

€27.81

55.00%

100+

€24.72

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820 PUR/R
Bore diameter
110 mm
Groove Diameter
89 mm
Groove Width
8.1 mm
Material seal
PUR
Material energizer
NBR
Temperature range
from -30 to 100 °C
d
89 mm
D
110 mm
L
8.1 mm
C
5 mm
r1
0.9 mm
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s