



€53.90/ pieceexcl. VAT
€65.22incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €53.90 | - |
5+ | €43.12 | 20.00% |
10+ | €35.03 | 35.00% |
30+ | €26.95 | 50.00% |
50+ | €24.26 | 55.00% |
100+ | €21.56 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0820 PUR/R |
Bore diameter | 100 mm |
Groove Diameter | 79 mm |
Groove Width | 8.1 mm |
Material seal | PUR |
Material energizer | NBR |
Temperature range | from -30 to 100 °C |
d | 79 mm |
D | 100 mm |
L | 8.1 mm |
C | 5 mm |
r1 | 0.9 mm |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |