Piston seal 0820 PUR/O 95x79,5 L=6,3

  • ERIKS:13194118
Image 1
Image 2
Image 1
Image 2
Save to list

€40.70/ pieceexcl. VAT

€49.25incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€40.70

-

5+

€32.56

20.00%

10+

€26.46

35.00%

30+

€20.35

50.00%

50+

€18.32

55.00%

100+

€16.28

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820 PUR/O
Bore diameter
95 mm
Groove Diameter
79.5 mm
Groove Width
6.3 mm
Material seal
PUR
Material energizer
NBR
Temperature range
from -30 to 100 °C
d
79.5 mm
D
95 mm
L
6.3 mm
O-ring seal
78,74x5,33
C
6 mm
r1
1.3 mm
Principle of operation
Double acting
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s