Piston seal 0820 PUR/O 90x74,5 L=6,3

  • ERIKS:12468867
Image 1
Image 2
Image 1
Image 2
Save to list

€37.90/ pieceexcl. VAT

€45.86incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€37.90

-

5+

€30.32

20.00%

10+

€24.64

35.00%

30+

€18.95

50.00%

50+

€17.06

55.00%

100+

€15.16

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820 PUR/O
Bore diameter
90 mm
Groove Diameter
74.5 mm
Groove Width
6.3 mm
Material seal
PUR
Material energizer
NBR
Temperature range
from -30 to 100 °C
d
74.5 mm
D
90 mm
L
6.3 mm
O-ring seal
72,4x5,33
C
6 mm
r1
1.3 mm
Principle of operation
Double acting
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s